Unc tap - spiral flute - hss 3% vanadium - multi-materials
Angle of helix | 40 ° |
---|---|
Total length | 110 mm |
Body material | HSS-E |
Angle of helix | 40 ° |
---|---|
Total length | 110 mm |
Body material | HSS-E |
Tolerance | 2B |
Type | American through-bores |
With cooling spray | No |
Drilling diameter | 10.7 mm |
Tail diameter | 9 mm |
Square drive adapter | 7 mm |
Coating | Vaporized |
Threading (inch) | 1/2 |
No. of threads per inch | 13 |
Usually arrives within 14 working days