Machine thread-cutter Sandvik Coromant
Angle of helix | 0 ° |
---|---|
Total length | 110 mm |
Thread depth | 23 mm |
Angle of helix | 0 ° |
---|---|
Total length | 110 mm |
Thread depth | 23 mm |
Body material | Non-Metallic and other materials |
Type | American through-bores |
With cooling spray | No |
Threading (inch) | 5/8-11 |
No. of threads per inch | 11 |
Usually arrives within 14 working days