References
Walter Prototyp:P233602-UNEF5/16
Rubix:276A2744
Manufacturer :6149498
EAN:4042446228422

Documents
Product details : WALTER P233602-UNEF5/16 TAPS HSS-E X PERT 6149498
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 7.938 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 90 mm |
| Body material | hss-e |
| No. of threads per inch | 28 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 62.30 excl. VAT
/ Each
£ 74.76 incl. VAT
- Usually arrives within 14 working days