SANDVIK EP39PA1/4 COROTAP OPTIMIZED SPECIFIC MATERIALS 6162552
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:EP39PA1/4
Rubix:317A7769
Manufacturer :6162552



Product details : SANDVIK EP39PA1/4 COROTAP OPTIMIZED SPECIFIC MATERIALS 6162552
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Thread depth | 15 mm |
| Angle of helix | 0 ° |
| Total length | 80 mm |
| Body material | hss-e / pm |
| Threading | 1/4-28 |
| No. of threads per inch | 28 |
Show UNSPSC/ECL@SS
£ 84.34 excl. VAT
/ Each
£ 101.21 incl. VAT
- Usually arrives within 14 working days
