SANDVIK T200-SD100AF-3/8D115 COROTAP 6423886
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-SD100AF-3/8D115
Rubix:317A1494
Manufacturer :6423886



Product details : SANDVIK T200-SD100AF-3/8D115 COROTAP 6423886
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Thread depth | 47.6 mm |
| Angle of helix | 0 ° |
| Total length | 99.21 mm |
| Body material | non-metallic and other materials |
| Threading | 3/8-24 |
| No. of threads per inch | 24 |
Show UNSPSC/ECL@SS
£ 100.84 excl. VAT
/ Each
£ 121.01 incl. VAT
- Usually arrives within 14 working days
