References
Gühring:822 10.000
Rubix:285A4680
Manufacturer :9008220100000
EAN:4031093253109


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00822 010.000 MACHINE TAPS HSS-E
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Thread depth | 10 mm |
| Angle of helix | 40 ° |
| Total length | 100 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 34.26 excl. VAT
/ Each
£ 41.11 incl. VAT
- Usually arrives within 14 working days