References
Sandvik Coromant:E4161/4
Rubix:286A9312
Manufacturer :6183055



Product details : SANDVIK E4161/4 6183055
Technical specifications
Attributes
| Type | british through-bores |
|---|---|
| With cooling spray | no |
| Angle of helix | 0 ° |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | g |
| No. of threads per inch | 19 |
Show UNSPSC/ECL@SS
£ 65.91 excl. VAT
/ Each
£ 79.09 incl. VAT
- Usually arrives within 14 working days
