GUHRING 00834 014.006 MACHINE TAPS 9008340140060
Machine thread-cutter Gühring
See technical informationReferences
Gühring:834 14.006
Rubix:345A0930
Manufacturer :9008340140060
EAN:4031093255431


Technical specifications
| Threading diameter | 14 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00834 014.006 MACHINE TAPS 9008340140060
Technical specifications
Attributes
| Threading diameter | 14 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 14.006 mm |
| Angle of helix | 40 ° |
| Total length | 100 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 59.91 excl. VAT
/ Each
£ 71.89 incl. VAT
- Usually arrives within 14 working days