SANDVIK T200-SD100AI-5/16D115 COROTAP 6423907
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-SD100AI-5/16D115
Rubix:317A2374
Manufacturer :6423907



Product details : SANDVIK T200-SD100AI-5/16D115 COROTAP 6423907
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Thread depth | 39.7 mm |
| Angle of helix | 0 ° |
| Total length | 89.12 mm |
| Body material | non-metallic and other materials |
| Threading | unj |
| No. of threads per inch | 24 |
Show UNSPSC/ECL@SS
£ 94.41 excl. VAT
/ Each
£ 113.29 incl. VAT
- Usually arrives within 14 working days
