References
Walter Prototyp:P2051905-M3.5
Rubix:276A3502
Manufacturer :6244477
EAN:4042446236120

Documents
Product details : WALTER P2051905-M3.5 TAPS HSS-E X PERT 6244477
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 4 mm |
| Square drive adapter | 3 mm |
| Angle of helix | 45 ° |
| Coating | tin |
| Total length | 56 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 43.01 excl. VAT
/ Each
£ 51.61 incl. VAT
- Usually arrives within 14 working days