Machine thread-cutter Gühring
Threading diameter | 6 mm |
---|---|
Total length | 80 mm |
Body material | hss-e |
Threading diameter | 6 mm |
---|---|
Total length | 80 mm |
Body material | hss-e |
Type | metric through-bores |
With cooling spray | no |
Square drive adapter | 4.9 mm |
Usually arrives within 14 working days