SANDVIK T200-XM100DA-M6 C145 200 CUTTING TAP WITH SPIRAL POINT 6539519
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-XM100DA-M6C145
Rubix:258A0564
Manufacturer :6539519




Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T200-XM100DA-M6 C145 200 CUTTING TAP WITH SPIRAL POINT 6539519
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Angle of helix | 0 ° |
Show UNSPSC/ECL@SS
£ 19.28 excl. VAT
/ Each
£ 23.14 incl. VAT
- Usually arrives within 14 working days