WALTERPROT TC115-UNC1/2-L0-WY80AA MACHINE TAP 7305274
HSS-E machine taps
See technical informationSee documentsReferences
Walter Prototyp:TC115-UNC1/2-L0-WY80AA
Rubix:2594226
Manufacturer :7305274
EAN:4042446283773



Technical specifications
| Threading | unc 1/2-13 |
|---|---|
| Threading diameter | 12.7 mm |
| Type | american blind bores |
Documents
Product details : WALTERPROT TC115-UNC1/2-L0-WY80AA MACHINE TAP 7305274
HSS-E machine taps TC115-UNC5/8-L0-WY80AA
HSS-E machine taps • Perform • C = 2-3xTP (semi-bottom chamfer) • ≤3xD • UNC/2B • DIN 376 • right hand flute 45° • Suitable for blind hole • WY80AA • UNC 1/2-13 • P=13
Technical specifications
Attributes
| Threading | unc 1/2-13 |
|---|---|
| Threading diameter | 12.7 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 12.7 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Thread depth | 18 mm |
| Angle of helix | 45 ° |
| Coating | tin |
| Total length | 110 mm |
| Body material | hss-e |
| Threading | unc 1/2 in - 13 |
| No. of threads per inch | 13 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 39.64 excl. VAT
/ Each
£ 47.57 incl. VAT
- Usually arrives within 14 working days