Machine thread-cutters E542
Threading | ba5 |
---|---|
Threading diameter | 3.2 mm |
Input | 3.15 |
Threading | ba5 |
---|---|
Threading diameter | 3.2 mm |
Input | 3.15 |
Total length | 48 mm |
Body material | hss |
Type | metric blind bores and through-bores |
With cooling spray | no |
Drilling diameter | 2.65 mm |
Square drive adapter | 3.15 mm |
Coating | blank |
Usually arrives within 14 working days