SANDVIK T200-XM100DB-M12X125C150 COROTAP OPTIMIZED VERSATILITY 6539216
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-XM100DB-M12X125C150
Rubix:319A7882
Manufacturer :6539216
EAN:26539216




Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T200-XM100DB-M12X125C150 COROTAP OPTIMIZED VERSATILITY 6539216
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Angle of helix | 0 ° |
Show UNSPSC/ECL@SS
£ 38.73 excl. VAT
/ Each
£ 46.48 incl. VAT
- Usually arrives within 14 working days