Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 02862 008.000 MACHINE TAPS 9028620080000
GUHRING 02862 008.000 MACHINE TAPS 9028620080000
Machine thread-cutter Gühring
References
gühring:
9028620080000
rubix:
340A4145
ean:
4031093600996
Technical specifications
Threading diameter
8
mm
Body material
HSS-E
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02862 008.000 MACHINE TAPS 9028620080000
Technical specifications
Attributes
Threading diameter
8
mm
Body material
HSS-E
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.00
excl. VAT
/
Each
£
30.00
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
GUHRING 00890 024.000 MACHINE TAPS 9008900240000
DORMER EX10M28X1.5 TAP M28 X 1.50 MM 5973535
SANDVIK T200-XM101DF-3/4B150 COROTAP OPTIMIZED FOR VERSATILITY 6539243
DORMER E501M5NO3 TAP M5 X 0.80 MM 5976949
SANDVIK T300-XM101DF-1/2C150 COROTAP OPTIMIZED FOR VERSATILITY 6539192
WALTER 7058770-M20 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200786
DORMER E0431/4 TAP 1/4 INCH X 19 5973964
GUHRING 00914 005.000 MACHINE TAPS 9009140050000
GUHRING 00832 014.006 MACHINE TAPS 9008320140060
SANDVIK T300-PM101DA-M22P1PM COROTAP 8055843
SANDVIK T200-XM100DA-M2.5C150 COROTAP OPTIMIZED VERSATILITY 6634955
DORMER EP00TINM20 SPIRAL POINT TAP M20 X 2.50 MM 6196713
WALTER M2021305-M4 TAPS HSS-E X PERT 6149672
WALTERPROT EP2456302-G1/2 PARADUR ECO PLUS TAP 6245701
DORMER E0433/4 TAP 3/4 INCH X 14 5973970