References
Dormer:E0235-40
Rubix:2019158
EAN:7320760010471



Product details : DORMER E0235-40 TAP NO.5 X 40 5974022
HSS-E Machine thread-cutter for UNC thread MTT-X steam-tempered ISO 529 shape C 48° spiralised 2.5xD blind holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Drilling diameter | 5 mm |
| Square drive adapter | 3.15 mm |
| Angle of helix | 45 ° |
| Coating | steam tempered |
| Total length | 48 mm |
| Body material | hss-e |
| No. of threads per inch | 40 |
Show UNSPSC/ECL@SS
£ 31.77 excl. VAT
/ Each
£ 38.12 incl. VAT
- Usually arrives within 14 working days
