Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100DB-M12X150C150 COROTAP OPTIMIZED VERSATILITY 6539217
SANDVIK T200-XM100DB-M12X150C150 COROTAP OPTIMIZED VERSATILITY 6539217
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100DB-M12X150C150
rubix:
319A8331
manufacturer :
6539217
ean:
26539217
Technical specifications
Threading diameter
12
mm
Angle of helix
0
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM100DB-M12X150C150 COROTAP OPTIMIZED VERSATILITY 6539217
Technical specifications
Attributes
Threading diameter
12
mm
Angle of helix
0
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.67
excl. VAT
/
Each
£
36.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER EP00TINM16 SPIRAL POINT TAP M16 X 2.00 MM 6196711
GUHRING 01290 010.000 MACHINE TAPS 9012900100000
DORMER EX01M14 TAP M14 X 2.00 MM 5973722
WALTER 204102-M8 ADVANCED MACHINE TAPS HSS-E 5076494
SANDVIK T200-XM100AF-5/16C110 COROTAP OPTIMIZED VERSATILITY 6967237
WALTERPROT TC216-SET2-M3-M12-WY80FC TAP 7818241
GUHRING 00876 006.350 MACHINE TAPS HSS-E
SANDVIK T300-XM100AA-M5C150 COROTAP OPTIMIZED FOR VERSATILITY 6966993
WALTERPROT TC115-M16-L0-WY80AA MACHINE TAP 6743432
WALTERPROT M21263-M10X1.25 TAPS HSS-E X PERT 6149828
DORMER EX11M8X1.0 TAP M8 X 1.00 MM 5973667
WALTER P20210-M5 TAPS HSS-E X PERT 6159856
SANDVIK T300-XM101AE-7/8C110 COROTAP OPTIMIZED FOR VERSATILITY 6966800
GUHRING 00814 003.000 MACHINE TAPS HSS-E
GUHRING 00794 004.000 MACHINE TAPS 9007940040000