GUHRING 01290 010.000 MACHINE TAPS 9012900100000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:1290 10.000
Rubix:337A3864
Manufacturer :9012900100000
EAN:4031093703192


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 01290 010.000 MACHINE TAPS 9012900100000
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 72.26 excl. VAT
/ Each
£ 86.71 incl. VAT
- Usually arrives within 14 working days