WALTERPROT TC115-M16-L0-WY80AA MACHINE TAP 6743432


HSS-E machine taps

References
walter prototyp:TC115-M16-L0-WY80AA
rubix:2594206
manufacturer :6743432
ean:4042446262891
brand logo
brand logo
Technical specifications
Threading diameter16 mm
Angle of helix45 °
InputC = 2-3 x pitch
See all Specifications

Product details : WALTERPROT TC115-M16-L0-WY80AA MACHINE TAP 6743432


HSS-E machine taps TC115-M16-L0-WY80AA

Technical specifications


Attributes
Threading diameter16 mm
Angle of helix45 °
InputC = 2-3 x pitch
Total length110 mm
Thread depth20 mm
Body materialCobalt variants
Tolerance6H
TypeMetric blind bores
With cooling sprayNo
Show UNSPSC/ECL@SS
£ 50.91 excl. VAT
/ Each
£ 61.09 incl. VAT
  • Usually arrives within 14 working days