WALTERPROT TC216.UNF7/16-L0-WY80AA MACHINE TAP 7528676
HSS-E machine taps TC216
See technical informationSee documentsReferences
Walter Prototyp:TC216.UNF7/16-L0-WY80AA
Rubix:221A3377
Manufacturer :7528676
EAN:4042446295141



Documents
Product details : WALTERPROT TC216.UNF7/16-L0-WY80AA MACHINE TAP 7528676
HSS-E machine taps TC216 TC216.UNF9/16-L0-WY80AA
HSS-E machine taps TC216 • Perform • B = 3.5-5xTP (plug chamfer) • ≤3,5xD • UNF/2B • DIN/ANSI • Suitable for through hole • WY80AA • UNF 7/16-20 • P=20
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 11.113 mm |
| Square drive adapter | 6.15 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 100 mm |
| Body material | hss-e |
| No. of threads per inch | 20 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 42.14 excl. VAT
/ Each
£ 50.57 incl. VAT
- Usually arrives within 14 working days