WALTERPROT 21361-M9X0.75 HAND- AND MACHINE TAPS HSS/-E 5077437
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:21361-M9X0.75
Rubix:357A4020
Manufacturer :5077437
EAN:4042446019334

Documents
Product details : WALTERPROT 21361-M9X0.75 HAND- AND MACHINE TAPS HSS/-E 5077437
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 90 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 100.87 excl. VAT
/ Each
£ 121.04 incl. VAT
- Usually arrives within 14 working days