Machine thread-cutter Dormer
Total length | 140 mm |
---|---|
Body material | HSS |
Type | British blind bores and through-bores |
Total length | 140 mm |
---|---|
Body material | HSS |
Type | British blind bores and through-bores |
With cooling spray | No |
Drilling diameter | 57 mm |
Square drive adapter | 40 mm |
Coating | Bright |
Usually arrives within 14 working days