SANDVIK T200-XM100DB-M22X150B150 COROTAP OPTIMIZED VERSATILITY 6635067
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-XM100DB-M22X150B150
Rubix:319A7115
Manufacturer :6635067




Technical specifications
| Threading diameter | 22 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T200-XM100DB-M22X150B150 COROTAP OPTIMIZED VERSATILITY 6635067
Technical specifications
Attributes
| Threading diameter | 22 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Angle of helix | 0 ° |
Show UNSPSC/ECL@SS
£ 101.99 excl. VAT
/ Each
£ 122.39 incl. VAT
- Usually arrives within 14 working days