References
Walter Prototyp:P21210-M4X0.5
Rubix:276A3435
Manufacturer :6149300
EAN:4042446226459

Documents
Product details : WALTER P21210-M4X0.5 TAPS HSS-E X PERT 6149300
ALTIUS
Strengths
•Reduced number of grooves
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 63 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 35.21 excl. VAT
/ Each
£ 42.25 incl. VAT
- Usually arrives within 14 working days