Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTERPROT 21361-M40X1.5 HAND- AND MACHINE TAPS HSS/-E 5077489
WALTERPROT 21361-M40X1.5 HAND- AND MACHINE TAPS HSS/-E 5077489
Machine thread-cutter Walter Prototyp
References
walter prototyp:
21361-M40X1.5
rubix:
357A4047
manufacturer :
5077489
ean:
4042446019853
Technical specifications
Threading diameter
40
mm
Total length
24
mm
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT 21361-M40X1.5 HAND- AND MACHINE TAPS HSS/-E 5077489
Technical specifications
Attributes
Threading diameter
40
mm
Total length
24
mm
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
410.27
excl. VAT
/
Each
£
492.32
incl. VAT
Usually arrives within 14 working days
Select variants (51)
Add to cart
Check our products from related categories
GUHRING 00804 010.000 MACHINE TAPS 9008040100000
WALTER M21263-M16X1 TAPS HSS-E X PERT 6150063
WALTERPROT 212661-M12X1.5 ADVANCED MACHINE TAPS HSS-E 5077289
SANDVIK T300-XM100AA-M5C110 COROTAP OPTIMIZED FOR VERSATILITY 6967033
WALTER M21563-M10X1 TAPS HSS-E X PERT 6149866
DORMER E0237/8 TAP 7/8 INCH X 9 5974207
SANDVIK T200-XM104DA-M6C110 COROTAP OPTIMIZED FOR VERSATILITY 6635045
GUHRING 00912 004.000 MACHINE TAPS 9009120040000
GUHRING 00968 009.728 MACHINE TAPS HSS-E
WALTERPROT M21263-M18X1.5 TAPS HSS-E X PERT 6149835
WALTERPROT P21360-M50X1.5 TAPS HSS-E X PERT 6149378
DORMER EX01M6 TAP M6 X 1.00 MM 5973559
DORMER E261M8 TAP M8 X 1.25 MM 6554514
DORMER HSCO TAP M10X1.25 E268M10X1.25
GUHRING 00823 018.000 MACHINE TAPS 9008230180000