Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100DB-M27X200B110 6635118
SANDVIK T200-XM100DB-M27X200B110 6635118
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100DB-M27X200B110
rubix:
288A3512
manufacturer :
6635118
ean:
26635118
Technical specifications
Threading diameter
27
mm
Angle of helix
0
°
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM100DB-M27X200B110 6635118
Technical specifications
Attributes
Threading diameter
27
mm
Angle of helix
0
°
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
187.33
excl. VAT
/
Each
£
224.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00791 003.000 MACHINE TAPS 9007910030000
GUHRING 00783 002.500 MACHINE TAPS 9007830025000
DORMER E390M20 6554585
DOR HSS TAP M8
DORMER E513M24X1.0NO2 TAP M24 X 1.00 MM 5977381
GUHRING 00912 003.500 MACHINE TAPS 9009120035000
SANDVIK T300-XM100DK-1/8 C110 6635226
WALTER P2031035-M8 TAPS HSS-E X PERT 6149168
WALTER 2041663-M3.5 ADVANCED MACHINE TAPS HSS-E 5664600
GUHRING 00830 032.007 MACHINE TAPS 9008300320070
DOR HSS TAP M18X2.0NO1
GUHRING 02860 013.157 MACHINE TAPS 9028600131570
WALTERPROT TC115-M12-L0-WY80FC MACHINE TAP 6743420
WALTERPROT TC216-M10X1.25-L0-WY80AA MACHINE TAP 7651431
DORMER EP00TINM10 SPIRAL POINT TAP M10 X 1.50 MM 6196708