References
Walter Prototyp:P2031035-M8
Rubix:276A3798
Manufacturer :6149168
EAN:4042446225131

Documents
Product details : WALTER P2031035-M8 TAPS HSS-E X PERT 6149168
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 140 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 77.90 excl. VAT
/ Each
£ 93.48 incl. VAT
- Usually arrives within 14 working days