References
Walter Prototyp:TC115-M12-L0-WY80FC
Rubix:2594197
Manufacturer :6743420
EAN:4042446262778

Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : WALTERPROT TC115-M12-L0-WY80FC MACHINE TAP 6743420
HSS-E machine taps TC115-M12-L0-WY80FC
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Thread depth | 16 mm |
| Angle of helix | 45 ° |
| Total length | 110 mm |
| Body material | cobalt variants |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 31.70 excl. VAT
/ Each
£ 38.04 incl. VAT
- Usually arrives within 14 working days