Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 00791 003.000 MACHINE TAPS 9007910030000
GUHRING 00791 003.000 MACHINE TAPS 9007910030000
Machine thread-cutter Gühring
References
gühring:
9007910030000
rubix:
344A9662
ean:
4031093249478
Technical specifications
Threading diameter
3
mm
Body material
HSS-E
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00791 003.000 MACHINE TAPS 9007910030000
Technical specifications
Attributes
Threading diameter
3
mm
Body material
HSS-E
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.93
excl. VAT
/
Each
£
31.12
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
WALTER P205099-EGM4 TAPS HSS-E X PERT 6244423
DORMER E300M12X1.0 6290614
SANDVIK T300-SM101DA-M10D115 COROTAP 7382683
Drmr s/trum SP/PT XS1 brt EP00M4DIN376
DORMER E0233/8 TAP 3/8 INCH X 16 5974484
DOR HSS TAP M8
GUHRING 00826 022.000 MACHINE TAPS 9008260220000
WALTERPROT P21360-M9X1 TAPS HSS-E X PERT 6149325
DORMER HSS TAP 1 E7111
DORMER EP201/4 SPIRAL POINT TAP 1/4 INCH X 20 5973720
GUHRING 00786 006.000 MACHINE TAPS 9007860060000
WALTERPROT 20361-M10 HAND- AND MACHINE TAPS HSS/-E 5076332
DOR HSCO TAP 5/8
WALTERPROT 234569-EGUNF3/8 MACHINE TAP 5078627
DORMER EP11M12X1.25 SPIRAL POINT TAP M12 X 1.25 MM 5973762