Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100DB-M30X150B150 COROTAP OPTIMIZED VERSATILITY 6635074
SANDVIK T200-XM100DB-M30X150B150 COROTAP OPTIMIZED VERSATILITY 6635074
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100DB-M30X150B150
rubix:
319A6516
manufacturer :
6635074
Technical specifications
Threading diameter
30
mm
Angle of helix
0
°
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM100DB-M30X150B150 COROTAP OPTIMIZED VERSATILITY 6635074
Technical specifications
Attributes
Threading diameter
30
mm
Angle of helix
0
°
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
150.00
excl. VAT
/
Each
£
180.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E002M12 TAP M12 X 1.75 MM 5973895
DOR HSS TAP BA8BLUE
SANDVIK T200-PM100AE-10-24P1PM COROTAP 8060142
SANDVIK T100-KM109AA-M20D210 COROTAP 6871369
DORMER EX10M14X1.0 TAP M14 X 1.00 MM 5973621
SANDVIK T100-KM105DA-M14 D210 6871212
DOR HSS TAP 3/4X20NO3
GUHRING 02914 004.826 MACHINE TAPS 9029140048260
DOR HSCO TAP PG11NO2
SANDVIK T300-XM100AE-10-24C110 COROTAP OPTIMIZED VERSATILITY 6967042
WALTERPROT 7051776-M4 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200698
WALTERPROT TC115-M5-C0-WY80FC MACHINE TAP 6743386
SANDVIK T200-XM100DF-1/4 C110 200 CUTTING TAP SPIRAL POINT 6539665
SANDVIK T300-XM105DA-M14C110 COROTAP OPTIMIZED FOR VERSATILITY 6635302
DOR EX21 4-40 HSS-XS1 ST SPECTRUM UNC SP FLT DIN 2184-1