SANDVIK T100-KM109AA-M20D210 COROTAP 6871369


Machine thread-cutter Sandvik Coromant

References
sandvik coromant:T100-KM109AA-M20D210
rubix:319A9908
manufacturer :6871369
ean:7323220282371
brand logo
brand logo
Technical specifications
Threading diameter20 mm
Angle of helix0 °
Total length140 mm
See all Specifications

Product details : SANDVIK T100-KM109AA-M20D210 COROTAP 6871369


Technical specifications


Attributes
Threading diameter20 mm
Angle of helix0 °
Total length140 mm
Thread depth30 mm
Body materialNon-Metallic and other materials
TypeMetric through-bores
With cooling sprayNo
Show UNSPSC/ECL@SS
£ 195.25 excl. VAT
/ Each
£ 234.30 incl. VAT
  • Usually arrives within 14 working days