References
Walter Prototyp:TC115-M5-C0-WY80FC
Rubix:2594219
Manufacturer :6743386
EAN:4042446262730

Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : WALTERPROT TC115-M5-C0-WY80FC MACHINE TAP 6743386
HSS-E machine taps TC115-M5-C0-WY80FC
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Thread depth | 8 mm |
| Angle of helix | 45 ° |
| Total length | 70 mm |
| Body material | cobalt variants |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 15.82 excl. VAT
/ Each
£ 18.98 incl. VAT
- Usually arrives within 14 working days