SANDVIK T200-XM100DB-M8X075C150 COROTAP OPTIMIZED VERSATILITY 6635060
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-XM100DB-M8X075C150
Rubix:319A8406
Manufacturer :6635060




Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T200-XM100DB-M8X075C150 COROTAP OPTIMIZED VERSATILITY 6635060
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Angle of helix | 0 ° |
Show UNSPSC/ECL@SS
£ 29.70 excl. VAT
/ Each
£ 35.64 incl. VAT
- Usually arrives within 14 working days