References
Walter Prototyp:TC216-M1.6-C0-WY80AA
Rubix:221A3356
Manufacturer :7606187
EAN:4042446300203



Product details : WALTERPROT TC216-M1.6-C0-WY80AA MACHINE TAP 7606187
HSS-E machine taps TC216-M2.5-C0-WY80AA
HSS-E machine taps • Perform • B = 3.5-5xTP (plug chamfer) • ≤3,5xD • M/6H • DIN 371 • Suitable for through hole • WY80AA • M 1.6 • P=0.0138in
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 2.5 mm |
| Square drive adapter | 2.1 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 40 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 26.32 excl. VAT
/ Each
£ 31.58 incl. VAT
- Usually arrives within 14 working days