WALTERPROT 20211-M2.5 HAND- AND MACHINE TAPS HSS/-E 5075870
Machine thread-cutter Walter Prototyp
See technical informationReferences
Walter Prototyp:20211-M2.5
Rubix:357A3848
Manufacturer :5075870
EAN:4042446004293

Technical specifications
| Threading diameter | 2.5 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : WALTERPROT 20211-M2.5 HAND- AND MACHINE TAPS HSS/-E 5075870
Technical specifications
Attributes
| Threading diameter | 2.5 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Square drive adapter | 6 mm |
| Total length | 50 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 35.37 excl. VAT
/ Each
£ 42.44 incl. VAT
- Usually arrives within 14 working days