References
Dormer:E5707/16X24NO3
Rubix:1071790
EAN:7320760200339




Technical specifications
| Type | british blind bores and through-bores |
|---|---|
| With cooling spray | no |
Product details : DOR HSS TAP 7/16X24NO3
Technical specifications
Attributes
| Type | british blind bores and through-bores |
|---|---|
| With cooling spray | no |
| Drilling diameter | 10 mm |
| Square drive adapter | 8 mm |
| Coating | bright |
| Total length | 85 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 36.37 excl. VAT
/ Each
£ 43.64 incl. VAT
- Usually arrives within 14 working days