Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100DF-3/8C145 COROTAP OPTIMIZED FOR VERSATILITY 6539557
SANDVIK T200-XM100DF-3/8C145 COROTAP OPTIMIZED FOR VERSATILITY 6539557
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100DF-3/8C145
rubix:
318A4635
manufacturer :
6539557
ean:
26539557
Technical specifications
Angle of helix
0
°
Type
American through-bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T200-XM100DF-3/8C145 COROTAP OPTIMIZED FOR VERSATILITY 6539557
Technical specifications
Attributes
Angle of helix
0
°
Type
American through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.07
excl. VAT
/
Each
£
28.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00814 006.000 MACHINE TAPS HSS-E
GUHRING 00964 033.249 MACHINE TAPS 9009640332490
DORMER E513M30X2.0NO2 TAP M30 X 2.00 MM 5977053
WALTER 2021763-M6 ADVANCED MACHINE TAPS HSS-E 5664562
DORMER E513M14X1.25NO3 TAP M14 X 1.25 MM 5976760
DORMER E299M12X1.0 6290590
DORMER E501M10NO1 TAP M10 X 1.50 MM 5977063
SANDVIK T100-KM102DB-M10X125D210 COROTAP 6871237
SANDVIK T200-PM108AE-3/8P1PM COROTAP 8061108
WALTER P28360-BSW1/2 TAPS HSS-E X PERT 6149528
GUHRING 00830 018.008 MACHINE TAPS 9008300180080
SANDVIK T300-XM100DA-M2 C110 6635200
WALTER M2221305-UNC6 TAPS HSS-E X PERT 6149916
SANDVIK T300-XM101AF-3/4C110 COROTAP OPTIMIZED FOR VERSATILITY 6966812
GUHRING 02441 012.000 MACHINE TAPS 9024410120000