References
Walter Prototyp:P28360-BSW1/2
Rubix:276A3452
Manufacturer :6149528
EAN:4042446228729

Technical specifications
| Threading | bsw 1/2 in - 12 |
|---|---|
| Threading diameter | 12.7 mm |
| Type | british through-bores |
Documents
Product details : WALTER P28360-BSW1/2 TAPS HSS-E X PERT 6149528
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | bsw 1/2 in - 12 |
|---|---|
| Threading diameter | 12.7 mm |
| Type | british through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 10.5 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Thread depth | 23 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 110 mm |
| Body material | hss-e |
| Threading | bsw 1/2 in - 12 |
| No. of threads per inch | 12 |
Show UNSPSC/ECL@SS
£ 76.26 excl. VAT
/ Each
£ 91.51 incl. VAT
- Usually arrives within 14 working days