Machine thread-cutter Sandvik Coromant
Threading diameter | 12 mm |
---|---|
Angle of helix | 0 ° |
Tolerance | 6H |
Threading diameter | 12 mm |
---|---|
Angle of helix | 0 ° |
Tolerance | 6H |
Type | Metric through-bores |
With cooling spray | No |
Tail diameter | 9 mm |
Coating | AlCrN |
In stock: Next day delivery