"PRESTO 60400-343 3/4""x12 BSF HSS BOTTOM TAP ISO 529 SHORT MACHINE 2B"
Straight Flute Tap
See technical informationReferences
Presto:60400-343
Rubix:2543899


Technical specifications
| Type | british blind bores and through-bores |
|---|---|
| With cooling spray | no |
Product details : "PRESTO 60400-343 3/4""x12 BSF HSS BOTTOM TAP ISO 529 SHORT MACHINE 2B"
British Standard Fine Straight Flute full size taps used as Machine taps or sets of 3 as Hand taps sets for tapping in free cutting Steel up to 800N/mm2. The perfect form thread is generated by a combination of effective pitch diameter, major diameter and chamfer length.
Technical specifications
Attributes
| Type | british blind bores and through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Coating | p0 bright |
| Total length | 112 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 59.76 excl. VAT
/ Each
£ 71.71 incl. VAT
- Usually arrives within 14 working days