GUHRING 00911 003.175 MACHINE TAPS 9009110031750
Machine thread-cutter Gühring
See technical informationReferences
Gühring:911 3.175
Rubix:345A3279
Manufacturer :9009110031750
EAN:4031093264808

Product details : GUHRING 00911 003.175 MACHINE TAPS 9009110031750
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Angle of helix | 0 ° |
| Total length | 56 mm |
| Body material | hss-e |
| Threading | unf |
| No. of threads per inch | 20 |
Show UNSPSC/ECL@SS
£ 28.32 excl. VAT
/ Each
£ 33.98 incl. VAT
- Usually arrives within 14 working days
