WALTERPROT E2036446-M16 MACHINE TAPS HSS-E INTERNAL COOLING 5603135
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E2036446-M16
Rubix:357A4971
Manufacturer :5603135
EAN:4042446188665

Technical specifications
| Threading | m16 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric through-bores |
Documents
Product details : WALTERPROT E2036446-M16 MACHINE TAPS HSS-E INTERNAL COOLING 5603135
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m16 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric through-bores |
| With cooling spray | yes |
| Direction of threading | right |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 110 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 217.75 excl. VAT
/ Each
£ 261.30 incl. VAT
- Usually arrives within 14 working days