Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100DB-M12X100C150 COROTAP OPTIMIZED VERSATILITY 6539166
SANDVIK T300-XM100DB-M12X100C150 COROTAP OPTIMIZED VERSATILITY 6539166
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100DB-M12X100C150
rubix:
319A7893
manufacturer :
6539166
ean:
26539166
Technical specifications
Threading diameter
12
mm
Angle of helix
45
°
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM100DB-M12X100C150 COROTAP OPTIMIZED VERSATILITY 6539166
Technical specifications
Attributes
Threading diameter
12
mm
Angle of helix
45
°
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.27
excl. VAT
/
Each
£
42.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T300-XM105DA-M16C110 COROTAP OPTIMIZED FOR VERSATILITY 6635225
SANDVIK T300-XM100DE-6-32C150 COROTAP 6539175
WALTER P23360-UNF7/16 TAPS HSS-E X PERT 6149481
SANDVIK T300-PM104DA-M8P1PM COROTAP 8055826
DORMER HSCO TAP M25X1.5 E268M25X1.5
WALTERPROT 243612-RP1.1/2 HAND- AND MACHINE TAPS HSS/-E 5078854
GUHRING 00827 027.008 MACHINE TAPS HSS-E
WALTERPROT 20361-M4 HAND- AND MACHINE TAPS HSS/-E 5076328
SANDVIK T300-XM102AA-M5C110 COROTAP OPTIMIZED FOR VERSATILITY 6967052
GUHRING 00998 020.000 MACHINE TAPS 9009980200000
DORMER EP00TINM10 SPIRAL POINT TAP M10 X 1.50 MM 6196708
DORMER E605M3 TAP M3 X 0.50 MM 5977835
WALTER 204102-M2 ADVANCED MACHINE TAPS HSS-E 5076487
SANDVIK T100-KM100AE-1/4D210 COROTAP 6871268
SANDVIK T300-MM171JA-M12B145 COROTAP 8248804