Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM105DA-M16C110 COROTAP OPTIMIZED FOR VERSATILITY 6635225
SANDVIK T300-XM105DA-M16C110 COROTAP OPTIMIZED FOR VERSATILITY 6635225
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM105DA-M16C110
rubix:
317A5457
manufacturer :
6635225
Technical specifications
Threading diameter
16
mm
Angle of helix
45
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM105DA-M16C110 COROTAP OPTIMIZED FOR VERSATILITY 6635225
Technical specifications
Attributes
Threading diameter
16
mm
Angle of helix
45
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.33
excl. VAT
/
Each
£
83.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPRAL POINT UNF 7/16-20 864994
SANDVIK T300-XM103AE-9/16C110 COROTAP OPTIMIZED VERSATILITY 6966972
DORMER HSS TAP M8 E237M8
GUHRING 00822 030.000 MACHINE TAP HSS-E BLIND HOLE M30 ISO26H 3XD RH
WALTER P233602-UNEF3/8 TAPS HSS-E X PERT 6149497
DOR EX21 1/2 HSS-XS1 ST SPECTRUM UNC SP FLT DIN 2184-1
DORMER EP11M28X1.5 SPIRAL POINT TAP M28 X 1.50 MM 5973679
DORMER E000M3.5 SPIRAL POINT TAP M3.5 X 0.60 MM 5973785
SANDVIK T300-XM100AB-M8X100 C110 6966792
SANDVIK T100-KM105DA-M22D210 COROTAP 6871215
DORMER E241M8 SPIRAL POINT TAP M8 X 1.25 MM 6305847
SANDVIK T200-XM100DB-M24X150B110 COROTAP OPTIMIZED VERSATILITY 6635114
GUHRING 00936 010.005 MACHINE TAPS 9009360100050
WALTERPROT P202603-M10 TAPS HSS-E X PERT 6220238
WALTERPROT E2036406-M18 HAND- AND MACHINE TAPS HSS/-E 5603097