Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100DE-4-40C150 COROTAP OPTIMIZED VERSATILITY 6539173
SANDVIK T300-XM100DE-4-40C150 COROTAP OPTIMIZED VERSATILITY 6539173
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100DE-4-40C150
rubix:
319A8715
manufacturer :
6539173
Technical specifications
Angle of helix
45
°
Type
American through-bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T300-XM100DE-4-40C150 COROTAP OPTIMIZED VERSATILITY 6539173
Technical specifications
Attributes
Angle of helix
45
°
Type
American through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.97
excl. VAT
/
Each
£
19.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT E21364-M30X1.5 HAND- AND MACHINE TAPS HSS/-E 5603151
SANDVIK T300-XM100DB-M30X150B110 COROTAP OPTIMIZED VERSATILITY 6635300
CUTLINE BSP TAP HSSE MULTI MATERIAL SPIRAL FLUTE G5/8 X 14 864944
GUHRING 02845 025.400 MACHINE TAPS 9028450254000
GUHRING 00834 005.003 MACHINE TAPS 9008340050030
DORMER E002M8 TAP M8 X 1.25 MM 5974325
GUHRING 00809 006.000 MACHINE TAPS 9008090060000
GUHRING 00889 004.000 MACHINE TAPS 9008890040000
DORMER EX11M12X1.25 TAP M12 X 1.25 MM 5973549
DORMER E650M5 DRILL M5 X 0.80 MM 5978339
DORMER E504M4NO3 E504 M4 X 0.70 MM STRAIGHT FLUTE TAP 5976842
GUHRING 00814 004.000 MACHINE TAPS HSS-E
SANDVIK T100-KM105AF-1/2D210 COROTAP 6871319
SANDVIK T200-XM101AA-M12C145 COROTAP OPTIMIZED FOR VERSATILITY 6967185
GUHRING 02896 006.000 MACHINE TAPS 9028960060000