GUHRING 00834 005.003 MACHINE TAPS 9008340050030
Machine thread-cutter Gühring
See technical informationReferences
Gühring:834 5.003
Rubix:345A0906
Manufacturer :9008340050030
EAN:4031093255325


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00834 005.003 MACHINE TAPS 9008340050030
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 5.003 mm |
| Angle of helix | 40 ° |
| Total length | 70 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 34.82 excl. VAT
/ Each
£ 41.78 incl. VAT
- Usually arrives within 14 working days