Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 00814 004.000 MACHINE TAPS HSS-E
GUHRING 00814 004.000 MACHINE TAPS HSS-E
Machine thread-cutter Gühring
References
gühring:
9008140040000
rubix:
285A4771
ean:
4031093251815
Technical specifications
Threading diameter
4
mm
Body material
hss-e
Type
metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00814 004.000 MACHINE TAPS HSS-E
Technical specifications
Attributes
Threading diameter
4
mm
Body material
hss-e
Type
metric blind bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.83
excl. VAT
/
Each
£
23.80
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
WALTERPROT P2023005-M3.5 TAPS HSS-E X PERT 6149121
WALTERPROT P20330-M6 TAPS HSS-E X PERT 6149185
DORMER EX11M6X.75 TAP M6 X 0.75 MM 5973656
SANDVIK T200-MM100IA-M3C110 COROTAP 8248571
SANDVIK T200-XM100DB-M18X100B145 COROTAP OPTIMIZED VERSATILITY 6635090
WALTER 2021616-M4 ADVANCED MACHINE TAPS HSS-E 5075941
DORMER E002TINM20 SPIRAL POINT TAP M20 X 2.50 MM 6196702
GUHRING 00835 012.005 MACHINE TAPS 9008350120050
DOR HSCO TAP M33
DORMER E299M18X1.5 6290599
DORMER EP205-40 SPIRAL POINT TAP NO.5 X 40 5973737
SANDVIK T200-XM100DA-M8 C110 TAP 6539631
WALTER 29100-TR16X4 HAND- AND MACHINE TAPS HSS/-E 5079069
WALTERPROT P21360-M27X1.5 TAPS HSS-E X PERT 6149354
DORMER E501M8NO1 TAP M8 X 1.25 MM 5976771