Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100DF-1/4C145 COROTAP OPTIMIZED FOR VERSATILITY 6539506
SANDVIK T300-XM100DF-1/4C145 COROTAP OPTIMIZED FOR VERSATILITY 6539506
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100DF-1/4C145
rubix:
318A7470
manufacturer :
6539506
ean:
26539506
Technical specifications
Angle of helix
45
°
Type
american through-bores
With cooling spray
no
Product details
Technical specifications
Product details : SANDVIK T300-XM100DF-1/4C145 COROTAP OPTIMIZED FOR VERSATILITY 6539506
Technical specifications
Attributes
Angle of helix
45
°
Type
american through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.93
excl. VAT
/
Each
£
22.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T200-PM101DA-M5X050P1PM COROTAP 8060167
DORMER EX10M14X1.5 TAP M14 X 1.50 MM 5973631
WALTERPROT 7156770-M24X1.5 HAND-/MACHINE TAP 5200916
GUHRING 00806 008.000 MACHINE TAPS 9008060080000
WALTERPROT TC216-M14X1.5-L0-WY80FC MACHINE TAP 6958853
SANDVIK T200-XM100AE-1/4C150 COROTAP OPTIMIZED FOR VERSATILITY 6967111
DORMER E513M20X1.0NO2 TAP M20 X 1.00 MM 5977302
DOR HSCO TAP PG29NO3
WALTER M21563-M12X1 TAPS HSS-E X PERT 6149868
DORMER E239M4 TAP M4 X 0.70 MM 6305818
DORMER HSS TAP M36 X 1.5 NO3 E513M36X1.5NO3
DORMER E383M8X1.0 6305864
SANDVIK T100-KM108AE-5/16D210 COROTAP 6871311
SANDVIK T300-XM100DA-M7B150 COROTAP OPTIMIZED FOR VERSATILITY 8248833
DOR HSCO TAP PG21NO3