Machine thread-cutter Dormer
Threading | PG21 |
---|---|
Threading diameter | 28.3 mm |
Total length | 90 mm |
Threading | PG21 |
---|---|
Threading diameter | 28.3 mm |
Total length | 90 mm |
Body material | HSS |
Type | Metric blind bores and through-bores |
With cooling spray | No |
Drilling diameter | 27 mm |
Square drive adapter | 22 mm |
Coating | Bright |
Usually arrives within 14 working days